Check Availability
  • MAXXIMA 

    Oval Grommet, ID 6 3/4In x 2 1/2In

  • Item # 3LXG7
  • Mfr. Model # M50600-B
Oval Grommet, ID 6 3/4In x 2 1/2In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LXG7
Mfr. Model # M50600-B
UNSPSC #31162401
Shipping Weight 0.21 lbs
Country of Origin Taiwan *
Item Oval Grommet
Inside Dia. (In.) 6 3/4" x 2 1/2
Material Vinyl
Finish Black
* This product's country of origin is subject to change

Compliance and Restrictions