Check Availability
  • MAXXIMA 

    4 In Round Security Flange

  • Item # 3LXG4
  • Mfr. Model # 3LXG4
4 In Round Security Flange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LXG4
Mfr. Model # 3LXG4
UNSPSC #25172601
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item 4" Round Security Flange
Type Steel
Finish Stainless
Dia. (In.) 5-1/2
Provides Security
Function Secure Lamp
* This product's country of origin is subject to change

Compliance and Restrictions