Check Availability
  • MAXTEC 

    Three-In-One Tubing Adapter, Flowmeter Noise Muffler, Aluminum, 9"L x 10"W x 8"H

  • Item # 33JP89
  • Mfr. Model # R219P31-002
Three-In-One Tubing Adapter, Flowmeter Noise Muffler, Aluminum, 9"L x 10"W x 8"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JP89
Mfr. Model # R219P31-002
UNSPSC #42271715
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Three-In-One Tubing Adapter
Application Flowmeter Noise Muffler
Material Aluminum
Connection Large Bore (22mm), Small Bore (15mm), 1/4" Cannula to Any Diss Fitting
Size 9"L x 10"W x 8"H
Includes Adapter
* This product's country of origin is subject to change

Compliance and Restrictions