Check Availability
  • MAXTEC 

    Three-In-One Tubing Adapter, Flowmeter Noise Muffler, Aluminum, 4"L x 4"W x 2"H

  • Item # 33JP88
  • Mfr. Model # R219P31-001
Three-In-One Tubing Adapter, Flowmeter Noise Muffler, Aluminum, 4"L x 4"W x 2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JP88
Mfr. Model # R219P31-001
UNSPSC #42271715
Shipping Weight 0.035 lbs
Country of Origin USA *
Item Three-In-One Tubing Adapter
Application Flowmeter Noise Muffler
Material Aluminum
Connection Large Bore (22mm), Small Bore (15mm), 1/4" Cannula to Any Diss Fitting
Size 4"L x 4"W x 2"H
Includes Adapter
* This product's country of origin is subject to change

Compliance and Restrictions