Check Availability
  • MAXTEC 

    SpO2 Cable, For Use With Oximeter Systems and Modules

  • Item # 33JT91
  • Mfr. Model # R123P25
SpO2 Cable, For Use With Oximeter Systems and Modules
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT91
Mfr. Model # R123P25
UNSPSC #42181802
Shipping Weight 0.3 lbs
Country of Origin China *
Item SpO2 Cable
Length 35-7/16"
Material Plastic
Measures Extends SpO2 sensor
For Use With Oximeter Systems and Modules
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close