Check Availability
  • MAXTEC 

    Small Finger Probe, For Use With Mfr. No. 2188-31 Nellcor

  • Item # 33JU08
  • Mfr. Model # R126B32
Small Finger Probe, For Use With Mfr. No. 2188-31 Nellcor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU08
Mfr. Model # R126B32
UNSPSC #42181803
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Small Finger Probe
Length 118"
Material Plastic
Measures SpO2 and Pulse Rate
For Use With Mfr. No. 2188-31 Nellcor
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close