Check Availability
  • MAXTEC 

    Sensor, For Use With Mfr. No. RS-2414-15 HP

  • Item # 33JU25
  • Mfr. Model # R134P37-003
Sensor, For Use With Mfr. No. RS-2414-15 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU25
Mfr. Model # R134P37-003
UNSPSC #42181803
Shipping Weight 0.24 lbs
Country of Origin Germany *
Item Sensor
Length 59-1/16"
Material Silicon
Measures SpO2 and Pulse Rate
For Use With Mfr. No. RS-2414-15 HP
* This product's country of origin is subject to change

Compliance and Restrictions