Check Availability
  • MAXTEC 

    Sensor, For Use With Mfr. No. R-2414-15 HP Verida

  • Item # 33JU24
  • Mfr. Model # R134P37-001
Sensor, For Use With Mfr. No. R-2414-15 HP Verida
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU24
Mfr. Model # R134P37-001
UNSPSC #42181803
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Sensor
Length 59-1/16"
Material Silicon
Measures SpO2 and Pulse Rate
For Use With Mfr. No. R-2414-15 HP Verida
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close