Check Availability
  • MAXTEC 

    Sensor, For Use With Mfr. No. RS-3212-9 Nellcor

  • Item # 33JU17
  • Mfr. Model # R134P09-003
Sensor, For Use With Mfr. No. RS-3212-9 Nellcor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU17
Mfr. Model # R134P09-003
UNSPSC #42181803
Shipping Weight 0.22 lbs
Country of Origin Germany *
Item Sensor
Length 35-7/16"
Material Silicon
Measures SpO2 and Pulse Rate
For Use With Mfr. No. RS-3212-9 Nellcor
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close