Check Availability
  • MAXTEC 

    Sensor, For Use With Mfr. No. RS-3012 Nonin

  • Item # 33JU14
  • Mfr. Model # R134P06-003
Sensor, For Use With Mfr. No. RS-3012 Nonin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU14
Mfr. Model # R134P06-003
UNSPSC #42181803
Shipping Weight 0.22 lbs
Country of Origin Germany *
Item Sensor
Length 35-7/16"
Material Silicon
Measures SpO2 and Pulse Rate
For Use With Mfr. No. RS-3012 Nonin
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close