Check Availability
  • MAXTEC 

    Sensor, For Use With Mfr. No. LM-5C Monitor

  • Item # 33JU01
  • Mfr. Model # R124P55
Sensor, For Use With Mfr. No. LM-5C Monitor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU01
Mfr. Model # R124P55
UNSPSC #42181803
Shipping Weight 0.28 lbs
Country of Origin Japan *
Item Sensor
Length 35-7/16"
Material Plastic
Measures SpO2 and Pulse Rate
For Use With Mfr. No. LM-5C Monitor
* This product's country of origin is subject to change

Compliance and Restrictions