Check Availability
  • MAXTEC 

    Puritan Quick Connect Flow Meter, Up to 15Lpm Flow Range

  • Item # 33JV25
  • Mfr. Model # R304P01
Puritan Quick Connect Flow Meter, Up to 15Lpm Flow Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JV25
Mfr. Model # R304P01
UNSPSC #42271718
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Flow Meter
Knob Color Green
Flow Range Up to 15Lpm
Flow Meter Connection Puritan Quick Connect
Flow Meter Outlet Standard DISS
Graduation Subdivisions 0.5( 0-5) 1/min.
Housing Material LEXAN(R)
Standards ISO1502
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In