Check Availability
  • MAXTEC 

    Pulse Oximeter w/ Spot Check,SpO2

  • Item # 33JU54
  • Mfr. Model # R204P16-001
Pulse Oximeter w/ Spot Check,SpO2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU54
Mfr. Model # R204P16-001
UNSPSC #42181801
Shipping Weight 0.6 lbs
Country of Origin Japan *
Item Pulse Oximeter with Spot Check
Test Location Fingertip
Display Type Digital LCD
Material Plastic
Battery Size AAA
Number of Batteries 1
Length 2-43/64"
Height 2-9/32"
Width 19/32"
Measures SpO2
For Use With Patient
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close