This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MAXTEC 

    Pulse Oximeter w/ Finger Probe, SpO2

  • Item # 33JU53
  • Mfr. Model # R204P16
Pulse Oximeter w/ Finger Probe, SpO2

Technical Specifications

Item # 33JU53
Mfr. Model # R204P16
UNSPSC #42181801
Shipping Weight 0.85 lbs
Country of Origin Japan *
Item Pulse Oximeter with Finger Probe
Test Location Fingertip
Display Type Digital LCD
Material Plastic
Battery Size AAA
Number of Batteries 1
Length 2-43/64"
Height 2-9/32"
Width 19/32"
Measures SpO2
For Use With Patient
* This product's country of origin is subject to change

Compliance and Restrictions