Check Availability
  • MAXTEC 

    Pulse Oximeter w/ Cradle Medical, SpO2

  • Item # 33JT81
  • Mfr. Model # R123P18
Pulse Oximeter w/ Cradle Medical, SpO2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT81
Mfr. Model # R123P18
UNSPSC #42181801
Shipping Weight 2.0 lbs
Country of Origin China *
Item Pulse Oximeter with Cradle Medical
Test Location Fingertip
Display Type Digital LCD
Material Plastic
Battery Size Rechargeable Lithium Ion
Number of Batteries 1
Length 1-7/64"
Height 4-27/32"
Width 2-19/64"
Measures SpO2
For Use With Patient
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In