Check Availability
  • Pulse Oximeters
  • MAXTEC 

    Pulse Oximeter, Fingertip, Display Type Color OLED, Measures SpO2 and Pulse Rate, 2-9/32" Length

  • Item # 404J32
  • Mfr. Model # R204P27
Pulse Oximeter,  Fingertip,  Display Type Color OLED,  Measures SpO2 and Pulse Rate,  2-9/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404J32
Mfr. Model # R204P27
UNSPSC #42181801
Shipping Weight 0.2 lbs
Country of Origin China *
Item Pulse Oximeter
Test Location Fingertip
Display Type Color OLED
Material Plastic
Battery Size AAA
Number of Batteries 2
Length 2-9/32"
Height 1-29/64"
Width 1-1/4"
Measures SpO2 and Pulse Rate
For Use With Patient
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In