Check Availability
  • MAXTEC 

    Pulse Oximeter, Fingertip, Color OLED

  • Item # 404J31
  • Mfr. Model # R204P23
Pulse Oximeter, Fingertip, Color OLED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404J31
Mfr. Model # R204P23
UNSPSC #42181801
Shipping Weight 0.3 lbs
Country of Origin China *
Item Pulse Oximeter
Test Location Fingertip
Display Type Color OLED
Material Plastic
Battery Size AAA
Number of Batteries 2
Length 2-9/32"
Height 1-21/64"
Width 1-1/4"
Measures SpO2 and Pulse Rate
For Use With Patient
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In