This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Pulse Oximeters
  • MAXTEC 

    USB Pulse Oximeter, Fingertip, Display Type Digital LCD, Measures SpO2, 12" Length, 1" Height

  • Item # 33JU52
  • Mfr. Model # R204P15
USB Pulse Oximeter,  Fingertip,  Display Type Digital LCD,  Measures SpO2,  12" Length,  1" Height

Technical Specifications

Item # 33JU52
Mfr. Model # R204P15
UNSPSC #42181801
Shipping Weight 0.88 lbs
Country of Origin Japan *
Item USB Pulse Oximeter
Test Location Fingertip
Display Type Digital LCD
Material Plastic
Number of Batteries 0
Length 12"
Height 1"
Width 1"
Measures SpO2
For Use With Patient
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In