Check Availability
  • MAXTEC 

    Pulse Oximeter,10-17/64"L,EtCo2 and Spo2

  • Item # 33JT84
  • Mfr. Model # R123P21
Pulse Oximeter,10-17/64"L,EtCo2 and Spo2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT84
Mfr. Model # R123P21
UNSPSC #42181801
Shipping Weight 9.9 lbs
Country of Origin China *
Item Pulse Oximeter
Test Location Fingertip
Display Type Digital LCD
Material Plastic
Battery Size Rechargeable Lithium Ion
Number of Batteries 1
Length 10-17/64"
Height 5-1/8"
Width 6-5/16"
Measures EtCo2 and Spo2
For Use With Patient
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close