Check Availability
  • MAXTEC 

    Oxygen Single Coil Hose, 15 ft., For Use With Blenders

  • Item # 33JU69
  • Mfr. Model # R127P38
Oxygen Single Coil Hose, 15 ft., For Use With Blenders
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU69
Mfr. Model # R127P38
UNSPSC #42271719
Shipping Weight 7.5 lbs
Country of Origin USA *
Item Single Coil Hose
Hose Length 15 ft.
Gas Type Oxygen
Hose Color Green
For Use With Blenders
Inlet Connection DISS, Hex Nut Oxygen Fitting
Outlet Connection Barb Chemtron Wall Connector
Hose Dia. 1/4"
Hose Material Polyurethane
Burst Pressure 1000 psi
Standards ISO 5359
* This product's country of origin is subject to change

Compliance and Restrictions