This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MAXTEC 

    Oxygen Sensor with Phone Jack Connector, Black/White; OEM Replacement For Mfr. No. Hudson 5804

  • Item # 33JR53
  • Mfr. Model # R116P13
Oxygen Sensor with Phone Jack Connector, Black/White; OEM Replacement For Mfr. No. Hudson 5804

This item can only be shipped via ground shipping.

Technical Specifications

Item # 33JR53
Mfr. Model # R116P13
UNSPSC #41111924
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Oxygen Sensor
OEM Replacement For Mfr. No. Hudson 5804
Color Black/White
Connector Phone Jack
Measurement Range 0% to 100%
Operating Life Greater Than 500,000% Oxygen hr.
Operating Temp. Up to 40 Degrees C
Output Signal 14mV
Response Time Less Than 7 sec.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms