Check Availability
  • MAXTEC 

    Oxygen Sensor with Panduit Connector, Gray; OEM Replacement For Viasys Vela T2 Older Models

  • Item # 33JR63
  • Mfr. Model # R125P02-009
Oxygen Sensor with Panduit Connector, Gray; OEM Replacement For Viasys Vela T2 Older Models
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JR63
Mfr. Model # R125P02-009
UNSPSC #41111924
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Oxygen Sensor
OEM Replacement For Viasys Vela T2 Older Models
Color Gray
Connector Panduit
Measurement Range 0% to 100%
Operating Life Greater Than 1,000,000% Oxygen hr.
Operating Temp. 5 Degrees to 40 Degrees C
Output Signal 15.5mV
Response Time Less Than 15 sec.
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK, GU, HI and PR.

Show More Close
 

Alternate Search Terms