Check Availability
  • MAXTEC 

    Oxygen Sensor with Molex Connector, White/Clear; OEM Replacement For Mfr. No. MOX-1, OOM-102, R22 #C

  • Item # 33JR50
  • Mfr. Model # R116P06
Oxygen Sensor with Molex Connector, White/Clear; OEM Replacement For Mfr. No. MOX-1, OOM-102, R22 #C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 33JR50
Mfr. Model # R116P06
UNSPSC #41111924
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Oxygen Sensor
OEM Replacement For Mfr. No. MOX-1, OOM-102, R22 #C-44611, Hudson 5566
Color White/Clear
Connector Molex
Measurement Range 0% to 100%
Operating Life Greater Than 500,000% Oxygen hr.
Operating Temp. Up to 40 Degrees C
Output Signal 12.5mV
Response Time Less Than 13 sec.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms