Check Availability
  • MAXTEC 

    Oxygen Sensor with Female Molex Connector, Gray

  • Item # 33JR61
  • Mfr. Model # R125P02-004
Oxygen Sensor with Female Molex Connector, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 33JR61
Mfr. Model # R125P02-004
UNSPSC #41111924
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Oxygen Sensor
Color Gray
Connector Female Molex
Measurement Range 0% to 100%
Operating Life Greater Than 1,000,000% Oxygen hr.
Operating Temp. 5 Degrees to 40 Degrees C
Output Signal 15.5mV
Response Time Less Than 15 sec.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms