Check Availability
  • MAXTEC 

    Oxygen Sensor with 3-Pin Gold Molex with Outside Pins Positive/Center Pin Negative Connector, White

  • Item # 33JR28
  • Mfr. Model # R109P17
Oxygen Sensor with 3-Pin Gold Molex with Outside Pins Positive/Center Pin Negative Connector, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 33JR28
Mfr. Model # R109P17
UNSPSC #41111924
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Oxygen Sensor
Color White
Connector 3-Pin Gold Molex with Outside Pins Positive/Center Pin Negative
Measurement Range 0% to 100%
Operating Life Greater Than 500,000% Oxygen hr.
Operating Temp. Up to 40 Degrees C
Output Signal 8.5 to 11.5mV
Response Time Less Than 12 sec.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms