Check Availability
  • MAXTEC 

    Oxygen Sensor with 3.55mm Male Phone Plug Center Negative, Attached to 26 AWG Cable Connector, Black

  • Item # 33JR44
  • Mfr. Model # R115P01
Oxygen Sensor with 3.55mm Male Phone Plug Center Negative, Attached to 26 AWG Cable Connector, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JR44
Mfr. Model # R115P01
UNSPSC #41111924
Shipping Weight 0.106 lbs
Country of Origin Germany *
Item Oxygen Sensor
Color Black/White
Connector 3.55mm Male Phone Plug Center Negative, Attached to 26 AWG Cable
Operating Life 1,000,000% Oxygen hr.
Operating Temp. -20 Degrees to 60 Degrees C
Output Signal 13 to 17 mV
Response Time Less Than 12 sec.
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK, GU, HI and PR.

Show More Close
 

Alternate Search Terms