Check Availability
  • MAXTEC 

    Oxygen Sensor with 3/32" Connector, White

  • Item # 33JR19
  • Mfr. Model # R100P95-003
Oxygen Sensor with 3/32" Connector, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JR19
Mfr. Model # R100P95-003
UNSPSC #41111924
Shipping Weight 0.78 lbs
Country of Origin Japan *
Item Oxygen Sensor
Color White
Connector 3/32"
Measurement Range 0% to 100%
Operating Life 5 yr.
Operating Temp. 5 Degrees to 40 Degrees C
Output Signal 47 to 65mV
Response Time Less Than 10 sec.
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK, GU, HI and PR.

Show More Close
 

Alternate Search Terms