Check Availability
  • Oxygen and Nitrogen Analyzers
  • MAXTEC 

    Oxygen Monitor, Measures O2, 0% to 100% Measurement Range, 6" Height, 3" Width, 1-1/2" Depth

  • Item # 33JR57
  • Mfr. Model # R124P08
Oxygen Monitor,  Measures O2,  0% to 100% Measurement Range,  6" Height,  3" Width,  1-1/2" Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 33JR57
Mfr. Model # R124P08
UNSPSC #41113110
Shipping Weight 1.1 lbs
Country of Origin Germany *
Item Oxygen Monitor
Application Analyze Oxygen Levels
Measures O2
Measurement Range 0% to 100%
Height 6"
Width 3"
Depth 1-1/2"
Accuracy Less Than 1%
Operating Temp. Range -20 Degrees to 50 Degrees C
Display Resolution 240x320
Power Requirements USB
High/Low Alarm Yes
Weight 330g
Features Colored Display
Includes Monitor, O2 Sensor and Power Cable
Standards IEC 60601-1, IEC 60601-2, ISO 80601-2-55
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms