Check Availability
  • Oxygen and Nitrogen Analyzers
  • MAXTEC 

    Oxygen Analyzer, Measures O2, 20.9% to 96% Measurement Range, 3-5/32" Height, 5-7/64" Width

  • Item # 33JR82
  • Mfr. Model # R221P11
Oxygen Analyzer,  Measures O2,  20.9% to 96% Measurement Range,  3-5/32" Height,  5-7/64" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JR82
Mfr. Model # R221P11
UNSPSC #41113110
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Oxygen Analyzer
Application Analyze Oxygen Levels
Measures O2
Measurement Range 20.9% to 96%
Height 3-5/32"
Width 5-7/64"
Depth 1-3/64"
Accuracy +/-1.5%
Operating Temp. Range 15 Degrees to 40 Degrees C
Display Resolution 0.1% Oxygen
Power Requirements (2)AA
High/Low Alarm No
Weight 0.4 lb.
Features Accurately Measure O2, Flow and Pressure, No In-Field Calibration, Self-Diagnostics, Shielded, Reinforced Sample Gas Inlet Port, 36 mo. Warranty
Includes Analyzer
Standards EC 60601-1, IEC 60601-2, ISO 80601-2-55
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In