Check Availability
  • Oxygen and Nitrogen Analyzers
  • MAXTEC 

    Oxygen Analyzer, Measures O2, 0% to 99.9% Measurement Range, 2-29/64" Height, 2-29/64" Width

  • Item # 33JR80
  • Mfr. Model # R218P12
Oxygen Analyzer,  Measures O2,  0% to 99.9% Measurement Range,  2-29/64" Height,  2-29/64" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 33JR80
Mfr. Model # R218P12
UNSPSC #41113110
Shipping Weight 0.82 lbs
Country of Origin USA *
Item Oxygen Analyzer
Application Analyze Oxygen Levels
Measures O2
Measurement Range 0% to 99.9%
Height 2-29/64"
Width 2-29/64"
Depth 3-13/64"
Accuracy +/-3%
Operating Temp. Range 15 Degrees to 40 Degrees C
Display Resolution 0.1% Oxygen
Power Requirements 3V Lithium
High/Low Alarm No
Weight 2.12 oz.
Features One-Touch Calibration, Over Mold, Small and Portable, Auto-Off, Disposable, 24 mo. Warranty
Includes Lanyard
Standards EC 60601-1, IEC 60601-2, ISO 80601-2-55
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms