Check Availability
  • Oxygen and Nitrogen Analyzers
  • MAXTEC 

    Oxygen Analyzer, Measures O2, 0% to 100% Measurement Range, 3-3/4" Height, 3" Width

  • Item # 33JR76
  • Mfr. Model # R217P62
Oxygen Analyzer,  Measures O2,  0% to 100% Measurement Range,  3-3/4" Height,  3" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Featuring a comfortable handheld design, this drip-proof, impact-resistant oxygen analyzer has a large LCD with 3-digit display. The long battery life provides 5000 hours of continuous use.
Show More Close
 

Technical Specifications

Item # 33JR76
Mfr. Model # R217P62
UNSPSC #41113110
Shipping Weight 1.06 lbs
Country of Origin USA *
Item Oxygen Analyzer
Application Analyze Oxygen Levels
Measures O2
Measurement Range 0% to 100%
Height 3-3/4"
Width 3"
Depth 1-21/64"
Accuracy +/-3%
Operating Temp. Range 15 Degrees to 40 Degrees C
Display Resolution 0.1% Oxygen
Power Requirements (2)AA
High/Low Alarm No
Weight 0.4 lb.
Features Large LCD, Calibration Reminder, One-Touch Calibration, Patented Ergonomic Design, Rubber Gasket, 24 mo. Warranty
Includes O2 Sensor, Flow Diverter, Tee Adapter
Standards EC 60601-1, IEC 60601-2, ISO 80601-2-55
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms