Check Availability
  • MAXTEC 

    Large Soft Sensor, For Use With Mfr. No. R-3012 Nonin

  • Item # 33JU28
  • Mfr. Model # R134T06-001
Large Soft Sensor, For Use With Mfr. No. R-3012 Nonin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU28
Mfr. Model # R134T06-001
UNSPSC #42181803
Shipping Weight 0.26 lbs
Country of Origin Germany *
Item Large Soft Sensor
Length 35-7/16"
Material Silicon
Measures SpO2 and Pulse Rate
For Use With Mfr. No. R-3012 Nonin
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close