Check Availability
  • MAXTEC 

    Large Finger Probe, For Use With Mfr. No. F-3263 Novametrix

  • Item # 33JT26
  • Mfr. Model # R118T27
Large Finger Probe, For Use With Mfr. No. F-3263 Novametrix
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT26
Mfr. Model # R118T27
UNSPSC #42181803
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Large Finger Probe
Length 35-7/16"
Material Plastic
Measures SpO2 and Pulse Rate
For Use With Mfr. No. F-3263 Novametrix
* This product's country of origin is subject to change

Compliance and Restrictions