Check Availability
  • MAXTEC 

    Large Finger Probe, For Use With Mfr. No. F-2203-16 Nihon Koden

  • Item # 33JT19
  • Mfr. Model # R118P42
Large Finger Probe, For Use With Mfr. No. F-2203-16 Nihon Koden
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT19
Mfr. Model # R118P42
UNSPSC #42181803
Shipping Weight 0.26 lbs
Country of Origin Germany *
Item Large Finger Probe
Length 63"
Material Plastic
Measures SpO2 and Pulse Rate
For Use With Mfr. No. F-2203-16 Nihon Koden
* This product's country of origin is subject to change

Compliance and Restrictions