Check Availability
  • MAXTEC 

    Large Finger Probe, For Use With Mfr. No. F-3512-9 Datex

  • Item # 33JT11
  • Mfr. Model # R118P19
Large Finger Probe, For Use With Mfr. No. F-3512-9 Datex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT11
Mfr. Model # R118P19
UNSPSC #42181803
Shipping Weight 0.22 lbs
Country of Origin Germany *
Item Large Finger Probe
Length 35-7/16"
Material Plastic
Measures SpO2 and Pulse Rate
For Use With Mfr. No. F-3512-9 Datex
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close