Check Availability
  • MAXTEC 

    Large Finger Probe, For Use With Mfr. No. F2912 Invivo

  • Item # 33JR95
  • Mfr. Model # R118B05
Large Finger Probe, For Use With Mfr. No. F2912 Invivo
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JR95
Mfr. Model # R118B05
UNSPSC #42181803
Shipping Weight 0.346 lbs
Country of Origin USA *
Item Large Finger Probe
Length 35-1/2"
Material Plastic
Measures SpO2 and Pulse Rate
For Use With Mfr. No. F2912 Invivo
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close