Check Availability
  • MAXTEC 

    Large Finger Probe, For Use With Mfr. No. 5300 Palco

  • Item # 33JR93
  • Mfr. Model # R118A50
Large Finger Probe, For Use With Mfr. No. 5300 Palco
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JR93
Mfr. Model # R118A50
UNSPSC #42181803
Shipping Weight 0.346 lbs
Country of Origin USA *
Item Large Finger Probe
Length 96"
Material Plastic
Measures SpO2 and Pulse Rate
For Use With Mfr. No. 5300 Palco
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close