This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Pulse Oximeters
  • MAXTEC 

    High Resolution Pulse Oximeter, Fingertip, Display Type Digital LCD, Measures SpO2

  • Item # 33JU62
  • Mfr. Model # R204P18-003
High Resolution Pulse Oximeter,  Fingertip,  Display Type Digital LCD,  Measures SpO2

Technical Specifications

Item # 33JU62
Mfr. Model # R204P18-003
UNSPSC #42181801
Shipping Weight 2.1 lbs
Country of Origin Japan *
Item High Resolution Pulse Oximeter
Test Location Fingertip
Display Type Digital LCD
Material Plastic
Battery Size AAA
Number of Batteries 1
Length 2-43/64"
Height 2-9/32"
Width 19/32"
Measures SpO2
For Use With Patient
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In