Check Availability
  • MAXTEC 

    Hi-Res Pulse Oximeter, w/Software SoftTip

  • Item # 33JU61
  • Mfr. Model # R204P18-002
Hi-Res Pulse Oximeter, w/Software SoftTip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU61
Mfr. Model # R204P18-002
UNSPSC #42181801
Shipping Weight 2.1 lbs
Country of Origin Germany *
Item High Resolution Pulse Oximeter with Software and Soft Tip
Test Location Fingertip
Display Type Digital LCD
Material Plastic
Battery Size AAA
Number of Batteries 1
Length 2-43/64"
Height 2-9/32"
Width 19/32"
Measures SpO2
For Use With Patient
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In