Check Availability
  • MAXTEC 

    Gas Mixer Kit,Up to 10Lpm,Aluminum

  • Item # 33JP97
  • Mfr. Model # R223P01-003
Gas Mixer Kit,Up to 10Lpm,Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JP97
Mfr. Model # R223P01-003
UNSPSC #42271703
Shipping Weight 4.85 lbs
Country of Origin USA *
Item Gas Mixer Kit
Fittings DISS
Flow Range Up to 10Lpm
Number of Ports 3
Height 8-13/64"
Width 3-29/32"
Depth 4-45/64"
Weight 2.4 lb.
High/Low Alarm No
Accuracy +/-5%
Housing Material Aluminum
Measurement Range Up to 10Lpm
Operating Temp. Range 59 Degrees to 104 Degrees F
Power Requirements 50 psi Air/50 psi Oxygen
For Use With Air/Oxygen
Includes Gas Mixer, O2 Analyzer
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close