Check Availability
  • MAXTEC 

    Finger Probe with Cable, For Use With Mfr. No. F-3412-9 Ohmeda

  • Item # 33JT27
  • Mfr. Model # R118T32-002
Finger Probe with Cable, For Use With Mfr. No. F-3412-9 Ohmeda
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT27
Mfr. Model # R118T32-002
UNSPSC #42181803
Shipping Weight 0.45 lbs
Country of Origin Germany *
Item Finger Probe with Cable
Length 35-7/16"
Material Plastic
Measures SpO2 and Pulse Rate
For Use With Mfr. No. F-3412-9 Ohmeda
* This product's country of origin is subject to change

Compliance and Restrictions