Check Availability
  • MAXTEC 

    Finger Probe, For Use With Mfr. No. Y-2257-40 Datex

  • Item # 33JT58
  • Mfr. Model # R120P08-001
Finger Probe, For Use With Mfr. No. Y-2257-40 Datex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT58
Mfr. Model # R120P08-001
UNSPSC #42181803
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Finger Probe
Length 141-3/4"
Material Plastic
Measures SpO2 and Pulse Rate
For Use With Mfr. No. Y-2257-40 Datex
* This product's country of origin is subject to change

Compliance and Restrictions