Check Availability
  • MAXTEC 

    Finger Probe, For Use With Mfr. No. Y-2217-9 Nellcor

  • Item # 33JT54
  • Mfr. Model # R120P02-001
Finger Probe, For Use With Mfr. No. Y-2217-9 Nellcor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT54
Mfr. Model # R120P02-001
UNSPSC #42181803
Shipping Weight 0.18 lbs
Country of Origin Germany *
Item Finger Probe
Length 35-7/16"
Material Plastic
Measures SpO2 and Pulse Rate
For Use With Mfr. No. Y-2217-9 Nellcor
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close