Check Availability
  • MAXTEC 

    Ear Clip Sensor, For Use With Mfr. No. ES-3219-9 Nellcor

  • Item # 33JU44
  • Mfr. Model # R135T02
Ear Clip Sensor, For Use With Mfr. No. ES-3219-9 Nellcor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU44
Mfr. Model # R135T02
UNSPSC #42181803
Shipping Weight 0.15 lbs
Country of Origin Germany *
Item Ear Clip Sensor
Length 35-7/16"
Material Plastic
Measures SpO2 and Pulse Rate
For Use With Mfr. No. ES-3219-9 Nellcor
* This product's country of origin is subject to change

Compliance and Restrictions