Check Availability
  • MAXTEC 

    Ear Clip Sensor, For Use With Mfr. No. ES-3312-36 Datascope

  • Item # 33JU37
  • Mfr. Model # R135B15
Ear Clip Sensor, For Use With Mfr. No. ES-3312-36 Datascope
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU37
Mfr. Model # R135B15
UNSPSC #42181803
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Ear Clip Sensor
Length 141-3/4"
Material Plastic
Measures SpO2 and Pulse Rate
For Use With Mfr. No. ES-3312-36 Datascope
* This product's country of origin is subject to change

Compliance and Restrictions