Check Availability
  • MAXTEC 

    Disposable Sensor, For Use With Mfr. No. 2221-5

  • Item # 33JT37
  • Mfr. Model # R119P03-050
Disposable Sensor, For Use With Mfr. No. 2221-5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT37
Mfr. Model # R119P03-050
UNSPSC #42181803
Shipping Weight 1.65 lbs
Country of Origin Germany *
Item Disposable Sensor
Length 17-3/4"
Material Mediplast Tape
Measures SpO2 and Pulse Rate
For Use With Mfr. No. 2221-5
* This product's country of origin is subject to change

Compliance and Restrictions