Check Availability
  • MAXTEC 

    Chemetron Quick Connect Flow Meter, Up to 5Lpm Flow Range

  • Item # 33JV24
  • Mfr. Model # R303P09
Chemetron Quick Connect Flow Meter, Up to 5Lpm Flow Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JV24
Mfr. Model # R303P09
UNSPSC #42271718
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Flow Meter
Knob Color Green
Flow Range Up to 5Lpm
Flow Meter Connection Chemetron Quick Connect
Flow Meter Outlet Standard DISS
Graduation Subdivisions 0.25 (0-5) 1/min.
Housing Material LEXAN(R)
Standards ISO1502
* This product's country of origin is subject to change

Compliance and Restrictions