Check Availability
  • MAXTEC 

    Chemetron Quick Connect Flow Meter, Up to 1Lpm Flow Range

  • Item # 33JV20
  • Mfr. Model # R303P04
Chemetron Quick Connect Flow Meter, Up to 1Lpm Flow Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JV20
Mfr. Model # R303P04
UNSPSC #42271718
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Flow Meter
Knob Color Green
Flow Range Up to 1Lpm
Flow Meter Connection Chemetron Quick Connect
Flow Meter Outlet Standard DISS
Graduation Subdivisions 0.1 (0-1) 1/min.
Housing Material LEXAN(R)
Standards ISO1502
* This product's country of origin is subject to change

Compliance and Restrictions