Check Availability
  • MAXTEC 

    Cable, For Use With Mfr. No. EC-300 Extension

  • Item # 33JU03
  • Mfr. Model # R124P73
Cable, For Use With Mfr. No. EC-300 Extension
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JU03
Mfr. Model # R124P73
UNSPSC #42181802
Shipping Weight 0.08 lbs
Country of Origin Japan *
Item Cable
Length 35-7/16"
Material Plastic
Measures Extends SpO2 Sensor
For Use With Mfr. No. EC-300 Extension
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close