Check Availability
  • MAXTEC 

    Cable, For Use With Mfr. No. X-5416 HP

  • Item # 33JT78
  • Mfr. Model # R121P72
Cable, For Use With Mfr. No. X-5416 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JT78
Mfr. Model # R121P72
UNSPSC #42181802
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Cable
Length 43-5/16"
Material Plastic
Measures Extends SpO2 Sensor
For Use With Mfr. No. X-5416 HP
* This product's country of origin is subject to change

Compliance and Restrictions